Shop All Rain Overalls
Viking
Open Road Safety Pant Open Roadange
Mfr # 6323PO-XXXXXL
Zoro # G1586195
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Fabric Weight 6.75 oz
- Material Polyester, Polyurethane
- Rainwear Features Wind Resistant
- Inseam 34 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 6323PO-XXXXXL
- Zoro # G1586195
- Country of Origin China
- Category Rain Overalls
Dimensions
Size | 5XL |
Fits Waist Size | 51 in |
Maximum Waist Size | 51 in |
Size (Max. Waist x Inseam) | 5XL ( 51 in x 34 1/2 in ) |
Description
Hi-Visibility Rain Bib Pants, Style Bib Pant, Material Polyester, Polyurethane, Gender Men's, Size 5XL, Color Orange, Inseam 34 1/2 in, Maximum Waist Size 51 in, High-Visibility Yes, ANSI Class E, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 6.75 oz, Fly Closure Type Hook-and-Loop, Standards ANSI/ISEA 107-2015 Class E, CSA Class 3, CSA Z96-15 Class 2, Level 2, not FR, WCB/Worksafe/DOT
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN 3 in. Reflective Black Vinyl Self-Adhesive Letter A 1 pc, 6PK (840798)
- FALLTECH Restraint Lanyard, 6 ft., Black (8209WT)
- SAFEWAZE Beam Walker Easy Slider 12in-30in (021-4069)
- AZAR DISPLAYS 11"W x 8.5"H Hanging Poster Frame, PK4 (172714)
- VIKING Viking Thor 300D W/B Stroller Bib Pants Blk (3910PB-XXXL)
- VIKING Viking BristolBay H/D Pant Open Roadg (8110P-XL)
- VIKING Viking ARCTIC 300D 3-IN-1 Bib Pant (6410PG-XXL)
- VIKING Viking Thor 300D W/B Stroller Bib Pants Blk (3910PB-L)
- VIKING Rain Bib Overall, Org, XL, 1 Pocket, Nylon (U6330PO-XL)
- VIKING Viking ARCTIC 300D 3-IN-1 Bib Pant (6410PG-L)
- OCCUNOMIX Coverall, Unisex, 5XL, Yellow, Polyester (LUX-WCVL-Y5X)
- Viking Workwear and Protective Clothing