Shop All Rain Pants
Viking
Open Road Safety Pant Green
Mfr # D6323PG-XXXXXL
Zoro # G5393683
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green/Yellow
- Material Polyester, Polyurethane
- Fabric Weight 6.75 oz
- Inseam 34 1/2 in
- Seam Style Double Stitched, Heat Sealed, Taped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # D6323PG-XXXXXL
- Zoro # G5393683
- UPC # 604059941828
- Country of Origin China
- Category Rain Pants
Dimensions
Size | 5XL |
Fits Waist Size | 51 in |
Maximum Waist Size | 51 in |
Size (Max. Waist x Inseam) | 5XL ( 51 in x 34 1/2 in ) |
Length | 2.1 |
Description
Hi-Visibility Rain Bib Pants, Style Bib Pant, Material Polyester, Polyurethane, Gender Men's, Size 5XL, Color Green/Yellow, Inseam 34 1/2 in, Maximum Waist Size 51 in, High-Visibility Yes, ANSI Class E, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 6.75 oz, Fly Closure Type Pull On, Standards ANSI/ISEA 107-2015 Class E, CSA Z96-15 Class 2, Level 2, not FR, Waist Closure Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M DBI-SALA Full Body Harness, XS, Repel(TM) Polyester (1107817)
- DRAEGER Detector Tube, Ammonia, 5 to 600 ppm, PK10 (CH20501)
- OCCUNOMIX Long Sleeve T-Shirt, 2XL, ANSI Class 2 (LUX-SSTP2BX-O2X)
- HONEYWELL HOWARD LEIGHT TrustFit Trak Reusable Foam Ear Plug, Pod Shape, 29 dB, Blue, 100 PK (TFT-POD-30)
- VIKING Open Road Safety Pant Green (D6323PG-XXXL)
- VIKING Open Road Safety Pant Green (D6323PG-XXXXXXL)
- VIKING Open Road Safety Pant Green (D6323PG-XL)
- VIKING Viking D Series 300D Waist Pant Gr (D6329WPG-XL)
- VIKING Open Road Safety W Pant Green (D6323WPG-L)
- VIKING Open Road Safety Pant Green (D6323PG-S)
- UTILITY PRO Hi-Vis Rain Pants, Black/Hi-Vis Yellow, L (UHV452P-L-32)
- Viking Rain Gear