Shop All Rain Pants
Viking
Open Road Safety Pant Green
Mfr # D6323PG-XXXXL
Zoro # G5390296
product price: $35.15
/ea
$35.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green/Yellow
- Material Polyester, Polyurethane
- Fabric Weight 6.75 oz
- Inseam 34 in
- Seam Style Double Stitched, Heat Sealed, Taped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # D6323PG-XXXXL
- Zoro # G5390296
- UPC # 604059941750
- Country of Origin China
- Category Rain Pants
Dimensions
Size | 4XL |
Fits Waist Size | 48 in |
Maximum Waist Size | 48 in |
Size (Max. Waist x Inseam) | 4XL ( 48 in x 34 in ) |
Description
Hi-Visibility Rain Bib Pants, Style Bib Pant, Material Polyester, Polyurethane, Gender Men's, Size 4XL, Color Green/Yellow, Inseam 34 in, Maximum Waist Size 48 in, High-Visibility Yes, ANSI Class E, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 6.75 oz, Fly Closure Type Pull On, Standards ANSI/ISEA 107-2015 Class E, CSA Z96-15 Class 2, Level 2, not FR, Waist Closure Elastic, Will Fit Over Boots Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Steering Wheel Safety Cover 12 in CAUTION DO NOT MOVE OR START EQUIPMENT (151874)
- GEORGIA BOOT Georgia Boot Eagle Trail Waterproof Oxford (GB00398)
- CONDOR Knit Gloves, Uncoated, Task & Chore, Cotton, Beige, Large, 1 Pair (2UTZ7)
- VIKING Viking Journeyman 420D Jacket Black (3307J-XXXL)
- VIKING Open Road Safety Pant Green (D6323PG-XL)
- VIKING Open Road Safety Pant Green (D6323PG-XXXL)
- VIKING Open Road Safety Pant Green (D6323PG-L)
- VIKING Windigo Pant, Charcoal, L (910CP-L)
- VIKING Viking Journeyman PVC Pant Green (4110P-M)
- VIKING Viking Journeyman 420D Bib Pant Green (3305P-XXL)
- OCCUNOMIX Rain Pants, Yellow, 2XL, Fits Waist 48 to 50" (LUX-WBIB-Y2X)
- Viking Workwear and Protective Clothing