Shop All Rain Pants
Viking
Open Road Safety Pant Green
Mfr # D6323PG-XXXL
Zoro # G5393674
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green/Yellow
- Material Polyester, Polyurethane
- Fabric Weight 6.75 oz
- Inseam 33 1/2 in
- Seam Style Double Stitched, Heat Sealed, Taped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # D6323PG-XXXL
- Zoro # G5393674
- UPC # 604059861874
- Country of Origin China
- Category Rain Pants
Dimensions
Size | 3XL |
Fits Waist Size | 45 in |
Minimum Chest Size | 52 in |
Maximum Waist Size | 45 in |
Maximum Chest Size | 54 in |
Size (Max. Waist x Inseam) | 3XL ( 45 in x 33 1/2 in ) |
Length | 2 |
Description
Hi-Visibility Rain Bib Pants, Style Bib Pant, Material Polyester, Polyurethane, Gender Men's, Size 3XL, Color Green/Yellow, Inseam 33 1/2 in, Maximum Waist Size 45 in, High-Visibility Yes, ANSI Class E, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 6.75 oz, Fly Closure Type Pull On, Standards ANSI/ISEA 107-2015 Class E, CSA Z96-15 Class 2, Level 2, not FR, Waist Closure Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Concord .35Mm Neoprene Nylon Bib Over, XL (800BPXL)
- MOLDEX Disposable Uncorded Ear Plugs with Dispenser, Bullet Shape, 33 dB, 500 Pairs, Orange (6701)
- CONDOR Belt, Lifting, Universal (1UM53)
- PIP Nitrile Foam Coated Gloves, ATG, L, PK12 (34-800/L)
- VIKING Open Road Safety Pant Green (D6323PG-XXXXL)
- VIKING Open Road Safety Pant Green (D6323PG-XXXXXL)
- VIKING Open Road Safety Pant Green (D6323PG-XXL)
- VIKING Open Road Safety Pant Green (D6323PG-XL)
- VIKING Open Road Safety W Pant Green (D6323WPG-M)
- VIKING Open Road 150D Bib Pants - Grn (2910PG-M)
- TINGLEY Vision Rain, Pants, Class, E, Yellow/Green, M (P23122)
- Viking Rain Gear