Shop All Rain Pants
Viking
Open Road Safety Pant Green
Mfr # D6323PG-M
Zoro # G5393647
$38.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Green/Yellow
- Material Polyester, Polyurethane
- Fabric Weight 6.75 oz
- Inseam 31 1/2 in
- Seam Style Double Stitched, Heat Sealed, Taped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # D6323PG-M
- Zoro # G5393647
- UPC # 604059861492
- Country of Origin China
- Category Rain Pants
Dimensions
Size | M |
Fits Waist Size | 33 in |
Maximum Waist Size | 33 in |
Minimum Chest Size | 38 in |
Maximum Chest Size | 40 in |
Size (Max. Waist x Inseam) | M ( 33 in x 31 1/2 in ) |
Length | 2 |
Description
Hi-Visibility Rain Bib Pants, Style Bib Pant, Material Polyester, Polyurethane, Gender Men's, Size M, Color Green/Yellow, Inseam 31 1/2 in, Maximum Waist Size 33 in, High-Visibility Yes, ANSI Class E, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material Polyester, Ankle Type Hook-and-Loop, Fabric Weight 6.75 oz, Fly Closure Type Pull On, Standards ANSI/ISEA 107-2015 Class E, CSA Z96-15 Class 2, Level 2, not FR, Waist Closure Elastic
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Stryke Pants, 36 x 30 In, Dark Navy (74369)
- SHOWA Cut Resistant Coated Gloves, A2 Cut Level, Polyurethane, L, 1 PR (541-L)
- STEINER Welding Jacket, M, 30", Green (1030-M)
- FRONTLINE Aramid Fiber Web Twin Leg 6' SRL with Steel Rebar Hook Ends (RPA062R)
- VIKING Open Road Safety Pant Green (D6323PG-XXXL)
- VIKING Open Road Safety Pant Green (D6323PG-XL)
- VIKING Open Road Safety Pant Green (D6323PG-XXL)
- VIKING Tempest Pant, Full Zip, Black, 4XL (838PZ-XXXXL)
- VIKING Open Road 150D Bib Pants - Grn (2910PG-M)
- VIKING Windigo Pant, Charcoal, M (910CP-M)
- KISHIGO L-XL, Lime, Class E, Storm Stopper Rainwear Pants (9665P-L-XL)
- Viking Rain Pants