Shop All High Visibility Jackets & Coats
Viking
Open Road Safety Jkt Green
Mfr # D6323JG-XXXXXXL
Zoro # G3727991
product price: $62.69
/ea
$62.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 6XL
- Color Green
- Material Polyester, Polyurethane
- Standards ANSI/ISEA 107-2015
- Length 37 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # D6323JG-XXXXXXL
- Zoro # G3727991
- UPC # 060405996292
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 6XL |
Length | 37 in |
Fits Chest Size | 64 in |
Maximum Chest Size | 64 in |
Description
Hi-Viz Safety Jacket, Style Rain Jacket, Size 6XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Green, Front Closure Type Double Storm Flap, Hook-and-Loop, Zipper, Gender Men's, Material Polyester, Polyurethane, High-Visibility Yes, Includes Hood Yes, Hood Style Detachable, Length 37 in, Includes Lining Yes, Maximum Chest Size 64 in, Lining Material Polyester, Features Wind Resistant, Standards ANSI/ISEA 107-2015, Cuff Style Hook-and-Loop, ANSI Type R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLORSHEIM Mens Cognac Steel Toe Wingtip Work O, PR (FS2623)
- ZORO SELECT STENCIL LTR KIT 3 in BR, 33PCS (20Y507)
- DIXON FNPT 2"x MNST 1-1/2", Hex Nipple BR (FM2015F)
- SUPER ANCHOR SAFETY 6"x6"x3/8" HDG D-Plate Backer Plate. Requires 4ea. 1/2"d. Attachment Bolts and Lock Nuts. (1039-G)
- VIKING Viking DSeries300DBlack Jkt w/Hood (D6335JG-M)
- VIKING Viking DSeries300DBlack Jkt w/Hood (D6335JG-L)
- VIKING Open Road Safety Jkt Green (D6323JG-S)
- VIKING Open Road Hi-Vis 150D Jkt Open Roadg (6323JO-XXXXL)
- VIKING Viking ProfTHOR W/B 300D Safety Jkt Green (3930JG-XL)
- VIKING Viking D Series 300D Jkt w/Hood Gr (D6329JG-XXL)
- REFRIGIWEAR Men's HiVis Softshell Insulated Jacket, Small, Black/Orange (9291RBORSMLL2)
- Viking High Visibility Clothing