Shop All High Visibility Jackets & Coats
Viking
Open Road Safety Jkt Green
Mfr # D6323JG-XXXXXL
Zoro # G5392213
original price:
$62.09
9% off
new price: $55.89
/ea
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Standards ANSI/ISEA 107-2015
- Material Polyester, Polyurethane
- Length 36 1/2 in
- Fabric Weight 6.75 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # D6323JG-XXXXXL
- Zoro # G5392213
- UPC # 604059941682
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 5XL |
Length | 36 1/2 in |
Fits Chest Size | 61 in |
Maximum Chest Size | 61 in |
Description
Hi-Viz Safety Jacket, Style Rain Coat, Size 5XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Green, Front Closure Type Double Storm Flap, Hook-and-Loop, Zipper, Gender Men's, Material Polyester, Polyurethane, High-Visibility Yes, Includes Hood Yes, Hood Style Detachable, Length 36 1/2 in, Includes Lining Yes, Maximum Chest Size 61 in, Lining Material Polyester, Features Wind Resistant, Standards ANSI/ISEA 107-2015, Cuff Style Hook-and-Loop, ANSI Type R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERGODYNE Lime Type R Class 2 Economy Mesh Vest, 2 (8210Z)
- MCR SAFETY Mechanics Glove, 2XL, Full Finger, PR (914XXL)
- TINGLEY Black PVC SafetyToe Boot, Men's, 7, PR (31261)
- BRADY Wire Markers, Legend 3, Black/White, PK25, TMM-3-PK (TMM-3-PK)
- VIKING Open Road Safety Jkt Green (D6323JG-L)
- VIKING Open Road Safety Jkt Green (D6323JG-XXXL)
- VIKING Open Road Safety Jkt Green (D6323JG-XXXXL)
- VIKING Viking CSA 300D 3-in-1 Safety Parka - Open Roadange (6400JO-XL)
- VIKING Safety Parka, 300D, 3-in-1, Orange, S (6400JO-S)
- VIKING Open Road Safety Jkt Green (D6323JG-XXL)
- RADIANS Radians SJ210B Three-in-One Deluxe High Visibility Bomber Jacket (SJ210B-3ZGS-L)
- Viking High Visibility Jackets & Coats