Shop All High Visibility Jackets & Coats
Viking
Open Road Safety Jkt Green
Mfr # D6323JG-XXXL
Zoro # G5390271
product price: $56.39
/ea
$56.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Polyester, Polyurethane
- Standards ANSI/ISEA 107-2015
- Length 34 1/2 in
- Fabric Weight 6.75 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # D6323JG-XXXL
- Zoro # G5390271
- UPC # 604059861010
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Length | 34 1/2 in |
Fits Chest Size | 55 in |
Maximum Chest Size | 55 in |
Description
Hi-Viz Safety Jacket, Style Rain Coat, Size 3XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Green, Front Closure Type Double Storm Flap, Hook-and-Loop, Zipper, Gender Men's, Material Polyester, Polyurethane, High-Visibility Yes, Includes Hood Yes, Hood Style Detachable, Length 34 1/2 in, Includes Lining Yes, Maximum Chest Size 55 in, Lining Material Polyester, Features Wind Resistant, Standards ANSI/ISEA 107-2015, Cuff Style Hook-and-Loop, ANSI Type R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TILLMAN TIG Welding Gloves, Pigskin Palm, L, PR (30L)
- ZORO SELECT Antislip Tape, Black, 1-13/32 ft. L (GRAN13007)
- 3M N100 Disposable White Particulate Respirator w/ Valve (8233)
- ANSELL Cut Resistant Coated Gloves, A4 Cut Level, Nitrile, M, 1 PR (97-003)
- VIKING Open Road Safety Jkt Green (D6323JG-L)
- VIKING Open Road Safety Jkt Green (D6323JG-XXXXL)
- VIKING Open Road Safety Jkt Green (D6323JG-S)
- VIKING Viking DSeries300DBlack Jkt w/Hood (D6335JG-XXL)
- VIKING Viking DSeries300DBLUE Jkt w/Hood (D6335JG-XXXXL)
- VIKING Viking DSeries300DBlack Jkt w/Hood (D6335JG-S)
- ERB SAFETY Windbreaker, Pongee, Pullover, Class 3, W450, Hi-Viz Lime, 2XL (61758)
- Viking High Visibility Jackets & Coats