Shop All High Visibility Jackets & Coats
Viking
Open Road Safety Jkt Green
Mfr # D6323JG-XL
Zoro # G5392186
product price: $66.79
/ea
$66.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Polyester, Polyurethane
- Standards ANSI/ISEA 107-2015
- Length 32 1/2 in
- Fabric Weight 6.75 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # D6323JG-XL
- Zoro # G5392186
- UPC # 604059860884
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | XL |
Length | 32 1/2 in |
Fits Chest Size | 47 in |
Maximum Chest Size | 47 in |
Description
Hi-Viz Safety Jacket, Style Rain Jacket, Size XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Green, Front Closure Type Double Storm Flap, Hook-and-Loop, Zipper, Gender Men's, Material Polyester, Polyurethane, High-Visibility Yes, Includes Hood Yes, Hood Style Detachable, Length 32 1/2 in, Includes Lining Yes, Maximum Chest Size 47 in, Lining Material Polyester, Features Wind Resistant, Standards ANSI/ISEA 107-2015, Cuff Style Hook-and-Loop, ANSI Type R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITA PROFESSIONAL SMOOTH OILED LEATHER Men's Closed Back Clog in Ink, Size 12.5-13, PR (457206M-075-47)
- JJ KELLER Accident Report Kit, Audit/Inves/Records (36053)
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- TINGLEY Tingley Comfort-Tuff 2 Piece Rain Suit (S63219 3XL)
- VIKING Open Road Safety Jkt Green (D6323JG-XXXXL)
- VIKING Open Road Safety Jkt Green (D6323JG-S)
- VIKING Open Road Safety Jkt Green (D6323JG-L)
- VIKING Viking DSeries300DBlack Jkt w/Hood (D6335JG-L)
- VIKING Viking D Series 300D Jkt w/Hood Gr (D6329JG-L)
- VIKING Open Road Safety Jkt Green (D6323JG-XXXXXL)
- OCCUNOMIX X-Back Jacket, Unisex, S, Yellow (LUX-350-B2X-YS)
- Viking High Visibility Jackets & Coats