Shop All High Visibility Jackets & Coats
Viking
Open Road Safety Jkt Green
Mfr # D6323JG-S
Zoro # G5392974
product price: $61.39
/ea
$61.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Standards ANSI/ISEA 107-2015
- Material Polyester, Polyurethane
- Length 29 1/2 in
- Fabric Weight 6.75 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # D6323JG-S
- Zoro # G5392974
- UPC # 604059860570
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | S |
Length | 29 1/2 in |
Fits Chest Size | 37 in |
Maximum Chest Size | 37 in |
Description
Hi-Viz Safety Jacket, Style Rain Jacket, Size S, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Green, Front Closure Type Double Storm Flap, Hook-and-Loop, Zipper, Gender Men's, Material Polyester, Polyurethane, High-Visibility Yes, Includes Hood Yes, Hood Style Detachable, Length 29 1/2 in, Includes Lining Yes, Maximum Chest Size 37 in, Lining Material Polyester, Features Wind Resistant, Standards ANSI/ISEA 107-2015, Cuff Style Hook-and-Loop, ANSI Type R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 8210V Dust Particulate Respirator, N95 with Cool Flow Valve, 10Dispenser, 10PK (50051131497110)
- JUSTIN ORIGINAL WORKBOOTS Size 9 1/2 Men's Western Boot Steel Boots, Brown (SE4340)
- ZORO SELECT Danger Tag By The Roll, 6-1/4 x 3, PK100 (43Z193)
- GFG CO Respiratory Airline Monitor, 30-145psi (4021)
- VIKING Open Road Safety Jkt Green (D6323JG-XXXXXL)
- VIKING Open Road Safety Jkt Green (D6323JG-L)
- VIKING Open Road Safety Jkt Green (D6323JG-XXL)
- VIKING Viking ProfTHOR W/B 300D Safety Jkt Green (3930JG-XL)
- VIKING Safety Parka, 300D, 3-in-1, Orange, S (6400JO-S)
- VIKING Open Road Safety Jkt Green (D6323JG-XXXXL)
- VIKING Viking D Series 300D Jkt w/Hood Open Road (D6329JO-XL)
- Viking High Visibility Clothing