Shop All High Visibility Jackets & Coats
Viking
Open Road Safety Jkt Green
Mfr # D6323JG-M
Zoro # G5392161
$67.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Polyester, Polyurethane
- Standards ANSI/ISEA 107-2015
- Length 30 1/2 in
- Fabric Weight 6.75 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # D6323JG-M
- Zoro # G5392161
- UPC # 604059860648
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | M |
Length | 30 1/2 in |
Fits Chest Size | 40 in |
Maximum Chest Size | 40 in |
Description
Hi-Viz Safety Jacket, Style Rain Jacket, Size M, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Green, Front Closure Type Double Storm Flap, Hook-and-Loop, Zipper, Gender Men's, Material Polyester, Polyurethane, High-Visibility Yes, Includes Hood Yes, Hood Style Detachable, Length 30 1/2 in, Includes Lining Yes, Maximum Chest Size 40 in, Lining Material Polyester, Features Wind Resistant, Standards ANSI/ISEA 107-2015, Cuff Style Hook-and-Loop, ANSI Type R
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHOWA Glove, Chemical Resistat, Seamless Knit, PR (CS710M-08)
- CONDOR First Aid Sign, 10" W x 7" H, 0.004" Thick, 471V17 (471V17)
- AZUSA SAFETY Karbonhex Nylon/Spandex Gloves, Double Dipped Liquid Resistant Sandy Foam Nitrile Palm Coating, L (KX07N)
- HILLMAN English White Notice Sign 6 in. H X 4 in. W, 6PK (843238)
- VIKING Open Road Safety Jkt Green (D6323JG-XXXXL)
- VIKING Open Road Safety Jkt Green (D6323JG-L)
- VIKING Open Road Safety Jkt Green (D6323JG-XXXXXL)
- VIKING Open Road Safety Jkt Green (D6323JG-XXL)
- VIKING Viking DSeries300DBlack Jkt w/Hood (D6335JG-XXL)
- VIKING Viking DSeries300DBlack Jkt w/Hood (D6335JG-L)
- OCCUNOMIX Men's Yellow Polyester Jacket size XL (LUX-TJFS-YXL)
- Viking Workwear and Protective Clothing