Shop All High Visibility Jackets & Coats
Viking
Open Road Hi-Vis 150D Jkt Open Roadg
Mfr # 6323JO-XXXXL
Zoro # G1586448
product price: $61.99
/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Polyester, Polyurethane
- Standards CSA Z96-15
- Length 35 1/2 in
- Fabric Weight 6.75 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 6323JO-XXXXL
- Zoro # G1586448
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 4XL |
Length | 35 1/2 in |
Fits Chest Size | 51 in |
Maximum Chest Size | 58 in |
Description
Hi-Viz Safety Jacket, Style Rain Jacket, Size 4XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Orange, Front Closure Type Double Storm Flap, Hook-and-Loop, Zipper, Gender Men's, Material Polyester, Polyurethane, High-Visibility Yes, Includes Hood Yes, Hood Style Detachable, Length 35 1/2 in, Includes Lining Yes, Maximum Chest Size 58 in, Lining Material Polyester, Features Wind Resistant, Standards CSA Z96-15, Cuff Style Hook-and-Loop, ANSI Type R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M SecureFit, Full Brim Hard Hat, Type 1, Class E, Type 1, Class G, Ratchet (4-Point), Tan (H-811SFR-UV)
- POLAR PLUS Men's Insulated Coverall with Hood, L, Navy, Nylon (22020-RLRGB)
- AVERY Label, Removeable, 3.1X4,150 150PK (AVE6464)
- AZUSA SAFETY Scout Outdoor Polycarbonate Safety Glasses w/Anti-Scratch Dark Lenses, Soft Non-Slip Ear Pieces (SCOUT)
- VIKING Open Road Hi-Vis 150D Jkt Open Roadg (6323JO-XXL)
- VIKING Open Road Hi-Vis 150D Jkt Open Roadg (6323JO-XL)
- VIKING Open Road Hi-Vis 150D Jkt Open Roadg (6323JO-XXXL)
- VIKING Viking ARCTIC 300D 3-IN-1 PARKA (6410JG-L)
- VIKING Open Road Hi-Vis 150D Jkt Green (6323JG-XXXXL)
- VIKING Viking DSeries300DBlack Jkt w/Hood (D6335JG-M)
- GLOWEAR BY ERGODYNE Fleece Lined Bomber Jacket, Orange, 2XL (8379)
- Viking Workwear and Protective Clothing