Shop All High Visibility Jackets & Coats
Viking
Open Road Hi-Vis 150D Jkt Open Roadg
Mfr # 6323JO-XXXL
Zoro # G1586457
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Polyester, Polyurethane
- Standards CSA Z96-15
- Length 34 1/2 in
- Fabric Weight 6.75 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 6323JO-XXXL
- Zoro # G1586457
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | 3XL |
Length | 34 1/2 in |
Fits Chest Size | 47 in |
Maximum Chest Size | 55 in |
Description
Hi-Viz Safety Jacket, Style Rain Jacket, Size 3XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Orange, Front Closure Type Double Storm Flap, Hook-and-Loop, Zipper, Gender Men's, Material Polyester, Polyurethane, High-Visibility Yes, Includes Hood Yes, Hood Style Detachable, Length 34 1/2 in, Includes Lining Yes, Maximum Chest Size 55 in, Lining Material Polyester, Features Wind Resistant, Standards CSA Z96-15, Cuff Style Hook-and-Loop, ANSI Type R
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Notice Wash Hands Before Work Sign - Bilingual, NBA8P (NBA8P)
- RAE Pavement Stencil, 9 in, Wheel Stop, 1/16 (STL-116-5050)
- JACKSON SAFETY Jackson SG Premium Protective Eyewear (50040)
- ACCUFORM Warning Tag, 5-3/4 x 3-1/4, PK25 (TRS322CTP)
- VIKING Open Road Hi-Vis 150D Jkt Open Roadg (6323JO-XL)
- VIKING Open Road Hi-Vis 150D Jkt Open Roadg (6323JO-XXXXL)
- VIKING Open Road Hi-Vis 150D Jkt Open Roadg (6323JO-S)
- VIKING Viking CSA 300D 3-in-1 Safety Parka - Green (6400JG-XL)
- VIKING Viking ProfTHOR W/B 300D Safety Jkt Green (3930JG-L)
- VIKING Viking ProfTHOR W/B 300D Safety Jkt Green (3930JG-XL)
- PORTWEST PW3 Hi-Vis Winter Jacket, XXL (T400)
- Viking High Visibility Jackets & Coats