Shop All High Visibility Jackets & Coats
Viking
Open Road Hi-Vis 150D Jkt Open Roadg
Mfr # 6323JO-S
Zoro # G1586509
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Orange
- Material Polyester, Polyurethane
- Standards CSA Z96-15
- Length 29 1/2 in
- Fabric Weight 6.75 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 6323JO-S
- Zoro # G1586509
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | S |
Length | 29 1/2 in |
Fits Chest Size | 43 in |
Maximum Chest Size | 37 in |
Description
Hi-Viz Safety Jacket, Style Rain Jacket, Size S, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Orange, Front Closure Type Double Storm Flap, Hook-and-Loop, Zipper, Gender Men's, Material Polyester, Polyurethane, High-Visibility Yes, Includes Hood Yes, Hood Style Detachable, Length 29 1/2 in, Includes Lining Yes, Maximum Chest Size 37 in, Lining Material Polyester, Features Wind Resistant, Standards CSA Z96-15, Cuff Style Hook-and-Loop, ANSI Type R
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROWN MATTING TECHNOLOGIES Comfort-King Anti-Static 3'x5' Steel Gray (ZC 0035GY)
- NECESSITIES Shower Cap, Sachet Wrapped, PK 288 (HA-AC-003)
- CONDOR Safety Sign, 10" H, 7 in W, Vinyl, Horizontal Rectangle, English, 474F37 (474F37)
- LYLE Arrow Traffic Sign, 12 in H, 24 in W, Aluminum, Horizontal Rectangle, No Text, T1-6279-HI_24x12 (T1-6279-HI_24x12)
- VIKING Open Road Hi-Vis 150D Jkt Open Roadg (6323JO-XXL)
- VIKING Open Road Hi-Vis 150D Jkt Open Roadg (6323JO-XL)
- VIKING Open Road Hi-Vis 150D Jkt Open Roadg (6323JO-XXXXL)
- VIKING Viking D Series 300D Jkt w/Hood Gr (D6329JG-XXL)
- VIKING Open Road Safety Jkt Green (D6323JG-S)
- VIKING Viking ARCTIC 300D 3-IN-1 PARKA (6410JG-XXL)
- GSS SAFETY Class 3 Waterproof Quilt-Lined Bomber (8002-TALL XL)
- Viking Workwear and Protective Clothing