Shop All High Visibility Jackets & Coats
Viking
Open Road Hi-Vis 150D Jkt Green
Mfr # 6323JG-XL
Zoro # G1586396
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Standards ANSI/ISEA 107-2015, CSA Z96-15
- Material Polyester, Polyurethane
- Length 32 1/2 in
- Fabric Weight 6.75 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 6323JG-XL
- Zoro # G1586396
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | XL |
Length | 32 1/2 in |
Fits Chest Size | 47 in |
Maximum Chest Size | 47 in |
Description
Hi-Viz Safety Jacket, Style Rain Jacket, Size XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Green, Front Closure Type Double Storm Flap, Hook-and-Loop, Zipper, Gender Men's, Material Polyester, Polyurethane, High-Visibility Yes, Includes Hood Yes, Hood Style Detachable, Length 32 1/2 in, Includes Lining Yes, Maximum Chest Size 47 in, Lining Material Polyester, Features Wind Resistant, Standards ANSI/ISEA 107-2015, CSA Z96-15, Cuff Style Hook-and-Loop, ANSI Type R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY LINE Trash Can, Floor Sign, Industrial Streng, TRASHCAN16 (TRASHCAN16)
- ZORO SELECT Class 2 Surveyor, Lime, Non-Contrasting, (786F83)
- AVENGER SAFETY FOOTWEAR Size 12 Men's Wellington Boot Composite Work Boot, Brown (A7876)
- ULTRATECH Roof Leak Diverter, 12 ft. W, 12 ft. L (1788)
- VIKING Open Road Hi-Vis 150D Jkt Green (6323JG-L)
- VIKING Open Road Hi-Vis 150D Jkt Green (6323JG-XXL)
- VIKING Open Road Hi-Vis 150D Jkt Green (6323JG-XXXXL)
- VIKING Open Road Hi-Vis 150D Jkt Open Roadg (6323JO-XL)
- VIKING Open Road Hi-Vis 150D Jkt Open Roadg (6323JO-XXL)
- VIKING Viking DSeries300DBlack Jkt w/Hood (D6335JG-XL)
- 5.11 Rain Jacket, Unisex, Rev Blk/HiVis Yellow, 3XL (48125)
- Viking High Visibility Jackets & Coats