Shop All High Visibility Jackets & Coats
Viking
Open Road Hi-Vis 150D Jkt Green
Mfr # 6323JG-L
Zoro # G1586405
original price:
$61.99
5% off
new price: $58.89
/ea
$58.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Standards ANSI/ISEA 107-2015, CSA Z96-15
- Material Polyester, Polyurethane
- Length 31 1/2 in
- Fabric Weight 6.75 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 6323JG-L
- Zoro # G1586405
- Country of Origin China
- Category High Visibility Jackets & Coats
Dimensions
Size | L |
Length | 31 1/2 in |
Fits Chest Size | 43 in |
Maximum Chest Size | 43 in |
Description
Hi-Viz Safety Jacket, Style Rain Jacket, Size L, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Green, Front Closure Type Double Storm Flap, Hook-and-Loop, Zipper, Gender Men's, Material Polyester, Polyurethane, High-Visibility Yes, Includes Hood Yes, Hood Style Detachable, Length 31 1/2 in, Includes Lining Yes, Maximum Chest Size 43 in, Lining Material Polyester, Features Wind Resistant, Standards ANSI/ISEA 107-2015, CSA Z96-15, Cuff Style Hook-and-Loop, ANSI Type R
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STAR Pump Head Assembly (2A-Z5564)
- BDG Seamless Knit Dyneema Cut Resistant Grey Polyurethane Palm, Size M (8) (99-1-9740-8)
- CALLOWAY MILLS Multi, 17 W x 29 L (104041729)
- PETRA ROC INC Fire Line Do Not Cross" Barricade Tape, Polyethylene, Yellow Tape/Black Print, 3" x 1000' (BT-FIRE)
- VIKING Open Road Hi-Vis 150D Jkt Green (6323JG-XXXXL)
- VIKING Open Road Hi-Vis 150D Jkt Green (6323JG-XXL)
- VIKING Open Road Hi-Vis 150D Jkt Green (6323JG-XL)
- VIKING Viking DSeries300DBLUE Jkt w/Hood (D6335JG-XXXXL)
- VIKING Viking ProfTHOR W/B 300D Safety Jkt Green (3930JG-XXL)
- VIKING Open Road Hi-Vis 150D Jkt Open Roadg (6323JO-XL)
- KISHIGO Bomber Jacket, Hi-Vis, Orange, 2XL (JS120-2X)
- Viking Workwear and Protective Clothing