Shop All Rainsuits
Viking
Open Road 150D suit - Yellow
Mfr # 2900Y-XXL
Zoro # G4905241
product price: $63.59
/ea
$63.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rainwear ANSI Class Unrated
- Rainwear Features Wind Resistant
- Jacket Length 33 1/2 in
- Resists Water, Wind
- Fits Chest Size 51 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Jacket Length | 33 1/2 in |
Fits Chest Size | 51 in |
Size | 2XL |
Fits Waist Size | 42 in |
Description
3-Piece Rainsuit with Detachable Hood, Color Yellow, Material Polyester, PVC, Hood Style Detachable, ANSI Class Not Rated, High-Visibility No, Size 2XL, Jacket Length 33 1/2 in, Fly Closure Type Hook-and-Loop, Style 3 Piece Rain Suit with Jacket/Bib Overall, Includes Lining Yes, Lining Material Polyester, PVC, Thickness 150 den, Features Wind Resistant, Includes Hood Yes, Number of Coat Pockets 2, ANSI Type Unrated, Jacket Entry Closure Type Hook-and-Loop, Inseam 32 in, Maximum Chest Size 51 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFETY TECHNOLOGY INTERNATIONAL Breakaway Seal Kit, PK5 (KIT-65)
- HONEYWELL Self-Retracting Personal Fall Limiter (MTL-OHW1-05/6FT)
- CHILL-ITS BY ERGODYNE Bandana, Black/White, Skulls, Closure Tie (6700)
- SHOWA Cut Resistant Gloves, Gray, S, PR (541-S)
- VIKING Open Road 150D Suit - Yellow (2900Y-XXXL)
- VIKING Open Road 150D Suit - Green, Size: L (2900G-L)
- VIKING Open Road 150D Suit - Green (2900G-XL)
- VIKING Handyman 3pc Suit PVC Black (2110BK-S)
- VIKING Handyman 3pc Suit PVC Yellow (2110Y-XXXL)
- VIKING Open Road 150D Suit - Yellow (2900Y-M)
- ZORO SELECT Three Piece Rainsuit, Unisex, XL, Yellow (1320 XL)
- Viking Rain Gear