Shop All Rainsuits
Viking
Open Road 150D Suit - Green
Mfr # 2900G-S
Zoro # G4906684
product price: $49.19
/ea
$49.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rainwear ANSI Class Unrated
- Material Polyester, PVC
- Inseam 28 in
- Fits Waist Size 30 in
- Rainwear Features Wind Resistant
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | S |
Fits Waist Size | 30 in |
Jacket Length | 31 1/2 in |
Fits Chest Size | 37 in |
Description
3-Piece Rainsuit with Detachable Hood, Color Green, Material Polyester, PVC, Hood Style Detachable, ANSI Class Not Rated, High-Visibility No, Size S, Jacket Length 31 1/2 in, Fly Closure Type Hook-and-Loop, Style 3 Piece Rain Suit with Jacket/Bib Overall, Includes Lining Yes, Lining Material Polyester, PVC, Thickness 150 den, Features Wind Resistant, Includes Hood Yes, Number of Coat Pockets 2, ANSI Type Unrated, Jacket Entry Closure Type Hook-and-Loop, Inseam 28 in, Maximum Chest Size 37 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M E-A-Rsoft Uncorded Ear Plug Dispenser Refill, Yellow Neons, Bullet Shape, NRR 30 dB, 500 Pairs (391-1004)
- CONDOR Safety Vest, Yellow/Green, Hook-and-Loop (491R88)
- RADIANS Safety Glasses, Clear Anti-Scratch (924)
- MCR SAFETY Mechanics Gloves, L ( 9 ), Black/White (906DPL)
- VIKING Open Road 150D Suit - Yellow (2900Y-S)
- VIKING Open Road 150D Suit - Green, Size: L (2900G-L)
- VIKING Open Road 150D Suit - Green (2900G-XL)
- VIKING Open Road 150D Suit - Yellow (2900Y-XXXL)
- VIKING Handyman 3pc FR PVC Suit (2110FR-M)
- VIKING Handyman 3pc Suit PVC Yellow (2110Y-XXL)
- THE BRUSH MAN Economy 3-Piece Rainsuit, Pvc Exterior, Poly Interior, Size Large, 10PK (RAIN-SUIT-L)
- Viking Rain Gear