Viking

Open Road 150D Suit - Black


product price: $50.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Black
  • Rainwear ANSI Class Unrated
  • Material Polyester, PVC
  • Inseam 29 in
  • Rainwear Features Wind Resistant
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Viking
  • MFR # 2900BK-M
  • Zoro # G5392283
  • UPC #
    604059920342
  • Country of Origin China
  • Category Rainsuits

Dimensions

Size M
Fits Waist Size 33 in
Jacket Length 32 in
Fits Chest Size 40 in

Description

3-Piece Rainsuit with Detachable Hood, Color Black, Material Polyester, PVC, Hood Style Detachable, ANSI Class Not Rated, High-Visibility No, Size M, Jacket Length 32 in, Fly Closure Type Hook-and-Loop, Style 3 Piece Rain Suit with Jacket/Bib Overall, Includes Lining Yes, Lining Material Polyester, PVC, Thickness 150 den, Features Wind Resistant, Includes Hood Yes, Number of Coat Pockets 2, ANSI Type Unrated, Jacket Entry Closure Type Hook-and-Loop, Inseam 29 in, Maximum Chest Size 40 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.