Viking

Open Road 150D Jkt w/Hood-Ylw


product price: $30.35
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size 4XL
  • Color Yellow
  • Material Polyester
  • Length 34 in
  • Fabric Weight 6.75 oz
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Viking
  • MFR # 2910JY-XXXXL
  • Zoro # G4166106
  • UPC #
    060405994724
  • Country of Origin China
  • Category Rain Jackets

Dimensions

Size 4XL
Length 34 in
Fits Chest Size 58 in
Maximum Chest Size 58 in

Description

Rain Jacket with Hood, Style Rain Jacket, Size 4XL, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Yellow, Front Closure Type Double Storm Flap, Hook-and-Loop, Zipper, Gender Men's, Material Polyester, High-Visibility No, ANSI Class Not Rated, Hood Style Attached, Length 34 in, Includes Lining Yes, Maximum Chest Size 58 in, Lining Material Polyester, Features Double Stitched, Heat Sealed Seams to Maximize Waterproofness, Taped, Standards ANSI/ISEA 107-2015

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.