Shop All Rain Jackets
Viking
Open Road 150D Jkt w/Hood-Grn
Mfr # 2910JG-L
Zoro # G5392231
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material 150 Denier Rip-Stop Polyester
- Length 33 in
- Fabric Weight 6.75 oz
- Gender Men's
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 2910JG-L
- Zoro # G5392231
- UPC # 604059945260
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | L |
Length | 33 in |
Fits Chest Size | 43 in |
Description
Rain Jacket with Hood, Style Rain Jacket, Size L, Number of Inside Pockets 0, Number of Outside Pockets 2, Color Green, Front Closure Type Hook-and-Loop, Zipper, Gender Men's, Material 150 Denier Rip-Stop Polyester, High-Visibility No, ANSI Class Not Rated, Includes Hood Yes, Hood Style Attached, Length 33 in, Lining Material Polyester/PVC, Features Wind Resistant, Cuff Style Hook-and-Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2W INTERNATIONAL Chemical Suit, 4X-Large, Green (8035-SA 4XL)
- LYLE Caution Sign, 10 in H, 14 in W, Plastic, Horizontal Rectangle, English, LCU3-0092-NP_14x10 (LCU3-0092-NP_14x10)
- HONEYWELL SERVUS Mid-Calf Rubber Boots, Steel-Toe, Neoprene, Chevron Outsole, 12 in H, Copper & Tan, 1 Pair, Size 11 (22114/11)
- MCR SAFETY Leather Gloves, Brown, XL, PK12 (36336KXL)
- VIKING Open Road 150D Jkt w/Hood-Grn (2910JG-M)
- VIKING Viking Journeyman 420D Jacket Green (3305J-L)
- VIKING Viking Thor 300D W/B Stroller Jkt Blk (3910JB-XXL)
- VIKING Torrent 3-in-1 Jacket, Black, S (829BK-S)
- VIKING Viking Journeyman PVC Hood Jacket Yel (5125J-L)
- VIKING Torrent Lined Jacket, Navy, 3XL (828N-XXXL)
- CONCH UMBRELLAS Conch Umbrellas 3899NY 44 in. Automatic Open 3 Fold Compact Umbrella With Ny Sightseeing Design - Navy (3899NY)
- Viking Workwear and Protective Clothing