Viking

Open Road 150D Bib Pants - Ylw


product price: $29.99
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Yellow
  • Material Polyester
  • Fabric Weight 6.25 oz
  • Inseam 31 1/2 in
  • Seam Style Double Stitched, Heat Sealed, Taped
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

  • Brand Viking
  • MFR # 2910PY-M
  • Zoro # G5393595
  • UPC #
    604059947486
  • Country of Origin China
  • Category Rain Pants

Dimensions

Size M
Fits Waist Size 33 in
Maximum Chest Size 40 in
Maximum Waist Size 33 in
Minimum Chest Size 38 in
Size (Max. Waist x Inseam) M ( 33 in x 31 1/2 in )

Description

Rain Bib Pants, Style Bib Pant, Material Polyester, Gender Men's, Size M, Color Yellow, Inseam 31 1/2 in, Maximum Waist Size 33 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material PVC, Ankle Type Adjustable Cuff, Fabric Weight 6.25 oz, Fly Closure Type Hook-and-Loop, Waist Closure Elastic, Includes Fly Access with Hook-and-Loop Closure

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.