Shop All Rain Pants
Viking
Open Road 150D Bib Pants - Grn
Mfr # 2910PG-L
Zoro # G5393561
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Green
- Material Polyester
- Fabric Weight 37.6 oz
- Inseam 32 in
- Seam Style Double Stitched, Heat Sealed, Taped
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 2910PG-L
- Zoro # G5393561
- UPC # 604059946014
- Country of Origin China
- Category Rain Pants
Dimensions
Size | L |
Fits Waist Size | 36 in |
Maximum Waist Size | 36 in |
Minimum Chest Size | 42 in |
Maximum Chest Size | 44 in |
Size (Max. Waist x Inseam) | L ( 36 in x 32 in ) |
Description
Rain Bib Pants, Style Bib Pant, Material Polyester, Gender Men's, Size L, Color Green, Inseam 32 in, Maximum Waist Size 36 in, High-Visibility No, ANSI Class Not Rated, ANSI Type Unrated, Number of Inside Pockets 0, Number of Outside Pockets 0, Includes Lining Yes, Lining Material PVC, Ankle Type Adjustable Cuff, Fabric Weight 37.6 oz, Fly Closure Type Hook-and-Loop, Waist Closure Elastic, Includes Nonconductive, Noncorrosive Snaps and Buckles, Fly Access with Hook-and-Loop Closure
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEARWELL 5 ft. L x Urethane, 5/8" Thick (502)
- BULLARD Double Bib Tychem QC Hood, Inner Bib, EVA Series, CC20, White (20TICN)
- FOREST-LITE Wildland Fire Hose, Single Jacket, 50 ft L (G55H15FY50N)
- SIGNMISSION OSHA, 12" Height, Rigid Plastic, 18" x 12", Landscape, Shipping And Receiving Warehouse Sign (OS-MISC-P-1218-L-19513)
- VIKING Open Road 150D Bib Pants - Grn (2910PG-XXXL)
- VIKING Open Road 150D Bib Pants - Grn (2910PG-XL)
- VIKING Open Road 150D Bib Pants - Grn (2910PG-M)
- VIKING Open Road Safety W Pant Green (D6323WPG-XXXL)
- VIKING Windigo Pant, Charcoal, M (910CP-M)
- VIKING Tempest Pant, Full Zip, Black, 4XL (838PZ-XXXXL)
- KISHIGO Rain Pant, Refl Piping, Lime, L-XL (RWP106-L-XL)
- Viking Rain Gear