Shop All Core Drill Bits
Viking Norseman Drill
Type 284-Ub Magnum Super Prem 4 Flute Hole Hog Core Drill Bit 3/4"
Mfr # 22120
Zoro # G6766007
product price: $57.35
/ea
$57.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 3/4 in.
- Overall Length 4-5/16 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking Norseman Drill
- MFR # 22120
- Zoro # G6766007
- UPC # 50728221201
- Country of Origin United States
- Category Core Drill Bits
Dimensions
Bit Dia. | 3/4 in. |
Overall Length | 4-5/16 in. |
Details
Item | Drill Bits |
Description
Type 284-Ub Magnum Super Prem 4 Flute Hole Hog Core Drill Bit 3/4"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Screwdriver (91610)
- HUSQVARNA Primary Filter- Filter Sock (502573001)
- DRILL AMERICA 3/8"x3/8" HSS 4 Flute Double End End Mill, End Mill Material: High Speed Steel (DWCF212)
- INGERSOLL-RAND 1/2" Air Impact Wrench, 600ft-lbs Max Rev Torque, Super Duty (231HA)
- RUKO TOOLS Annular Cutter, Fractional Inch (108667F)
- MILWAUKEE TOOL Centering Pin for Small Thin Wall Core Bits (48-20-6150)
- BOSCH Coring Bit (T3924)
- MILWAUKEE TOOL 1-1/4"-7 x 12" Core Bit Extension (48-17-6016)
- MILWAUKEE TOOL 7-1/2" Extension for Large SDS Plus Thin Wall Core Bits (48-95-6075)
- MILWAUKEE TOOL 2" Pre-Stressed Diamond Wet Core Bit (48-17-1020)
- MILWAUKEE TOOL 6" Pre-Stressed Diamond Wet Core Bit (48-17-1060)
- Viking Norseman Drill Core Drill Bits