Shop All Wood Drilling Bits
Viking Norseman Drill
85890 Round Shank, Boron Weldout, 8.0Mm
Mfr # 85890
Zoro # G6765903
product price: $54.55
/ea
$54.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 8 mm
- Overall Length 2 in.
- Weight 0.1 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking Norseman Drill
- MFR # 85890
- Zoro # G6765903
- UPC # 50728858902
- Country of Origin United States
- Category Wood Drilling Bits
Dimensions
Bit Dia. | 8 mm |
Overall Length | 2 in. |
Details
Weight | 0.1 lbs |
Item | Drill Bits |
Description
Round Shank, Boron Weldout, 8.0Mm
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Corner Radius End Mill, WS15PE Grade (5V0E07002CT)
- KRAFT TOOL Elite Series Golden Stainless, 18"x5 (CFE548PF)
- GATORBACK Tape Clip (604)
- GEARWRENCH 17mm 72-Tooth 12 Point Open End Ratcheting Combination Wrench (85517)
- WOODOWL Center Tapered Drill #8 - 11/64" (00716)
- MILWAUKEE TOOL 15/16 in. x 30 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6909)
- EAZYPOWER EAZYPOWER 81779 Hinge Centering Drill Bits (1165166)
- GREENLEE Bit, Naileater (62PTS-3/4)
- MILWAUKEE TOOL SWITCHBLADE 3 Blade Replacement 1-3/8" Kit (48-25-5220)
- MILWAUKEE TOOL SWITCHBLADE 3 Blade Replacement 2" Kit (48-25-5235)
- IRWIN Drill Bit, 7/8 In (87914)
- Viking Norseman Drill Wood Drilling Bits