Shop All Straight Flute Drill Bits
Viking Norseman Drill
6480 0 Type 50-Ub Standard Flute Magnum Super Premium Car Reamer, 1"
Mfr # 06480
Zoro # G6433945
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1 in.
- Overall Length 6-7/8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking Norseman Drill
- MFR # 06480
- Zoro # G6433945
- UPC # 50728064808
- Country of Origin United States
- Category Straight Flute Drill Bits
Dimensions
Shank Dia. | 1 in. |
Overall Length | 6-7/8 in. |
Details
Item | Drill Bits |
Description
0 Type 50-Ub Standard Flute Magnum Super Premium Car Reamer, 1"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Alloy Steel Die 1-1/2 In W, 3/4-10 UNC (CCT1060-60)
- IRWIN 12", 40-Teeth Circular Saw Blade (14080)
- WESTWARD Micrometer Torque Wrench, 3/8Dr, CW (4DA95)
- IRWIN Insert Bit, Power, Dbl End, Hex Shank, PK2 (IWAF32DET20T252)
- COBRA CARBIDE Straight Flute Drill Uncoated, Decimal Equivalent: 0.0820 (32088)
- M.A. FORD Twister Hi-Roc Drill, 1.00Mm (20003940)
- MELIN TOOL CO Straight Flute Drill, Carbide, 8mm x 41mm (JDR-8MM)
- CJT KOOLCARB Bore Drill, 25/64, 3-7/16"-FL, 135PT (15403906)
- ZORO SELECT 1/4" Carbide-Tipped 118 Deg. Jobber Length Drill Bit (15002500)
- OSG Jobber Drill Bit, 2.50mm, Carbide (200-0984)
- DRILL AMERICA 3/4" Carbide Tipped Die Drill Bit (D/ADIE3/4)
- Viking Norseman Drill Straight Flute Drill Bits