Shop All Jobber Length Drill Bits
Viking Norseman Drill
5700 0 Type 240-Ub 135-Deg Split Pt Magnum Jobber Drill Bit 12 Pk 1/4"
Mfr # 05700
Zoro # G6449284
product price: $31.85
/ea
$31.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Weight 3.51 lbs
- Diameter 1/4 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking Norseman Drill
- MFR # 05700
- Zoro # G6449284
- UPC # 50728057008
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Overall Length | 4 in. |
Diameter | 1/4 in. |
Details
Item | Drill Bits |
Weight | 3.51 lbs |
Description
0 Type 240-Ub 135-Deg Split Pt Magnum Jobber Drill Bit 12 Pk 1/4"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive Deep 6-Point Socket Set, 19-Piece (3/8 - 1-1/2 in.) (SHD92013)
- KO-KEN Socket 11/16 12 Point 55mm 3/8 Sq. Drive (3305A-11/16)
- ONSRUD Routing End Mill, Down O-Flute, 1/4, 1 1/2 (62-727)
- GRAY TOOLS 1000V Insulated Open End Wrench, 6mm, 1000V Insulated (MEBO6-I)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 7.0mm (47990)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC Let-O (44385)
- CLE-LINE Jobber Length Drill Bit, Drill Bit Size 17/64 in, Drill Point Angle 118 Deg, Black Oxide (C22724)
- DRILL AMERICA W Cobalt Jobber Length Drill Bit (DWDCOW)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150D Bright HSS RHS/RHC #72 (44342)
- WESTWARD 5-1/8" HSS Black/Gold 135 Deg. Jobber Length Drill Bit (5UDE8)
- CENTURY DRILL & TOOL Black Oxide Drill Bit 5/16" (24420)
- Viking Norseman Drill Drill Bits