Shop All Extra Long Drill Bits
Viking Norseman Drill
39300 Type Xgt-Ub 135-Deg Magnum Extra Length Drill Bit 3 Pk 3/16x6"
Mfr # 39300
Zoro # G7145093
$27.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6 in.
- Milling Diameter 3/16 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking Norseman Drill
- MFR # 39300
- Zoro # G7145093
- UPC # 50728393007
- Country of Origin United States
- Category Extra Long Drill Bits
Dimensions
Overall Length | 6 in. |
Milling Diameter | 3/16 in. |
Details
Item | Drill Bits |
Description
Type Xgt-Ub 135-Deg Magnum Extra Length Drill Bit 3 Pk 3/16x6"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KASTAR HAND TOOLS/A&E HAND TOOLS/LANG FEELER GAUGE 29 BLADE (KH29A)
- REMGRIT Remgrit 3", Carbide Grit Hole Saw (G048)
- WERA Torque Screwdriver, 8IP, 0.90 ft.-lb. (05028042001)
- WHEELER-REX IPS Fitting Saver, 1/2 in, Schedule 40 (19050)
- CLEVELAND 135° NAS 907 Type J Heavy-Duty Cobalt 6 Aircraft Extension Dril Cleveland 3722-6 Straw HSS-CO 8% #16 (C08135)
- DRILL AMERICA 7/16"x12" HSS Aircraft Extension Drill Bit, Shank Type: Round (DWDA/CX127/16)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC 1/4-E (11013)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 912 Steam Oxide HSS RHS/RHC 17/64 (11109)
- DRILL AMERICA 3/16"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (DWDA/CX123/16)
- DRILL AMERICA 9/32"x6" Cobalt Aircraft Extension Drill Bit (GLBCOX69/32)
- DRILL AMERICA 13/64"x12" HSS Aircraft Extension Drill Bit, Number of Flutes: 2 (D/AA/CX1213/64)
- Viking Norseman Drill Extra Long Drill Bits