Shop All Wood Drilling Bits
Viking Norseman Drill
37671 Twin End Type 187 Gold Cobalt Spot-Weld Drill Bit 5 Pk 8Mm/3.62"
Mfr # 37671
Zoro # G6765858
product price: $105.99
/ea
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bit Dia. 8 mm
- Overall Length 3.62 in.
- Weight 0.36 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking Norseman Drill
- MFR # 37671
- Zoro # G6765858
- UPC # 50728376710
- Country of Origin United States
- Category Wood Drilling Bits
Dimensions
Bit Dia. | 8 mm |
Overall Length | 3.62 in. |
Details
Weight | 0.36 lbs |
Item | Drill Bits |
Description
Twin End Type 187 Gold Cobalt Spot-Weld Drill Bit 5 Pk 8Mm/3.62"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 8 1/4 in Crimper 20 to 14 AWG (CT-1000)
- ULTRA-DEX USA Indexable Profiling End Mill, 1-1/4", PHC (MCYNN 16-4D)
- DEWALT Taping Knife, SS, Soft Grip, 12 (DXTT-2-137)
- HANSON High Carbon Steel Machine Screw Thread Metric Plug Tap 4mm - 0.70 (1717)
- WOODOWL Center Tapered Drill #14 - 1/4" (00720)
- WILTON Premium Mortise Chisel And Bit 3/4IN (1791095)
- MILWAUKEE TOOL SWITCHBLADE 3 Blade Replacement Kit 1-1/2" (48-25-5225)
- IRWIN BIT DRILL FORSTNR 1-1/2"" (1966934)
- MILWAUKEE TOOL 1-1/8 in. x 18 in. SHOCKWAVE Lineman's Impact Auger Bit (48-13-6712)
- CMT Boring Bit, Right, 35mm dia (392.350.11)
- WOODOWL Countersink #12 - 7/32" (00711)
- Viking Norseman Drill Wood Drilling Bits