Shop All Shank Drill Bits
Viking Norseman Drill
29361 Type 280-D Reduced Shank Cobalt Drill Bit, 7/8"
Mfr # 29361
Zoro # G6435607
product price: $57.79
/ea
$57.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6 in.
- Shank Dia. 7/8 in.
- Shank Size 7/8 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking Norseman Drill
- MFR # 29361
- Zoro # G6435607
- UPC # 50728293611
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Overall Length | 6 in. |
Shank Dia. | 7/8 in. |
Shank Size | 7/8 in. |
Description
Type 280-D Reduced Shank Cobalt Drill Bit, 7/8"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALTER Advance MC716-05.75W3A-WJ30TF (MC716-05.75W3A-WJ30TF)
- PROTO 1/2" Drive Ratchet Adapter, Chrome (J5447)
- IRWIN Woodboring Bit, 5/8 x 6 IN (3041002)
- OLSON SAW BANDSAW BLDE59.5""1/4""14T (WB55759DB)
- VIKING NORSEMAN DRILL 29281 Type 280-D Reduced Shank Cobalt Drill Bit, 3/4" (29281)
- VIKING NORSEMAN DRILL 29241 Type 280-D Reduced Shank Cobalt Drill Bit, 11/16" (29241)
- VIKING NORSEMAN DRILL 29331 Type 280-D Reduced Shank Cobalt Drill Bit, 25/32" (29331)
- DRILLCO 9/16, Cobalt S&D Drill (1000EC136)
- NACHI Extra Length Straight Shank 12in HSS Drill - 1in (1059354)
- DRILLCO 17/32, Cobalt S&D Drill (1000EC134)
- VIKING 15/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08120)
- Viking Norseman Drill Drill Bits