Shop All Shank Drill Bits
Viking Norseman Drill
29331 Type 280-D Reduced Shank Cobalt Drill Bit, 25/32"
Mfr # 29331
Zoro # G6433358
product price: $50.75
/ea
$50.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6 in.
- Shank Dia. 25/32 in.
- Shank Size 25/32 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking Norseman Drill
- MFR # 29331
- Zoro # G6433358
- UPC # 50728293314
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Overall Length | 6 in. |
Shank Dia. | 25/32 in. |
Shank Size | 25/32 in. |
Description
Type 280-D Reduced Shank Cobalt Drill Bit, 25/32"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLCO 29PC DRILL BIT SET 1/16-1/2 BY 64ths (200A29)
- WESTWARD 3/8" Drive, SAE 1/2" Crowfoot Socket Wrench, Open End Head, Chrome Finish (54PR36)
- ALL-SOURCE 525 Ft. Fluorescent Orange Twisted Nylon Mason Line (338621)
- WILTON 16 in Bar Clamp, Drop Forged Steel Handle and 4 3/4 in Throat Depth (GSM40)
- VIKING NORSEMAN DRILL 29281 Type 280-D Reduced Shank Cobalt Drill Bit, 3/4" (29281)
- NACHI Aqua EX Flat Bottom Long Shank - 16.5mm (0718692)
- DRILLCO 47/64, Cobalt S&D Drill (1000EC147)
- DRILLCO 1-3/32, Cobalt S&D Drill (1000EC206)
- NACHI Aqua EX Flat Bottom Long Shank - 10.2mm (0718422)
- VIKING 7/32" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08110)
- DRILLCO 1-7/32, Cobalt S&D Drill (1000EC214)
- Viking Norseman Drill Shank Drill Bits