Shop All Shank Drill Bits
Viking Norseman Drill
29321 Type 280-D Reduced Shank Cobalt Drill Bit, 13/16"
Mfr # 29321
Zoro # G6433805
product price: $47.95
/ea
$47.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6 in.
- Shank Size 13/16 in.
- Shank Dia. 13/16 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking Norseman Drill
- MFR # 29321
- Zoro # G6433805
- UPC # 50728293215
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Overall Length | 6 in. |
Shank Size | 13/16 in. |
Shank Dia. | 13/16 in. |
Description
Type 280-D Reduced Shank Cobalt Drill Bit, 13/16"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONDHUS 8 Piece Metric T-Shape, Hex Key Set (BND13389)
- SK PROFESSIONAL TOOLS Wobble Extension 3/8" Dr, 3 in L, 1 Pieces, Chrome (45165)
- SAWSTOP Corded Table Saw 10 in Blade Dia., 36 1/2 in (ICS31230-36)
- MILWAUKEE TOOL Cable Cutter, Zinc, 7 13/32 in L, 1.2 lb (48-22-6111)
- VIKING NORSEMAN DRILL 29281 Type 280-D Reduced Shank Cobalt Drill Bit, 3/4" (29281)
- VIKING NORSEMAN DRILL 29331 Type 280-D Reduced Shank Cobalt Drill Bit, 25/32" (29331)
- VIKING NORSEMAN DRILL 29241 Type 280-D Reduced Shank Cobalt Drill Bit, 11/16" (29241)
- DRILLCO 9/16, Cobalt S&D Drill (1000EC136)
- NACHI Aqua EX Flat Bottom Long Shank - 16.5mm (0718692)
- DRILLCO 39/64, Cobalt S&D Drill (1000EC139)
- DRILLCO 59/64, Cobalt S&D Drill (1000EC159)
- Viking Norseman Drill Drill Bits