Shop All Shank Drill Bits
Viking Norseman Drill
29241 Type 280-D Reduced Shank Cobalt Drill Bit, 11/16"
Mfr # 29241
Zoro # G6435896
product price: $43.39
/ea
$43.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 6 in.
- Shank Size 11/16 in.
- Shank Dia. 11/16 in.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking Norseman Drill
- MFR # 29241
- Zoro # G6435896
- UPC # 50728292416
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Overall Length | 6 in. |
Shank Size | 11/16 in. |
Shank Dia. | 11/16 in. |
Description
Type 280-D Reduced Shank Cobalt Drill Bit, 11/16"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 13 mm Stubby Impact Socket, 3/8 in. Drive, 6 Point, Metric (CP53433)
- PROTO 1/2 in Drive Flex Impact Socket 7/8 in Size 6 pt Standard Depth, Black Oxide (J74281P)
- AMERICAN LINE Blade, 18 mm, 394 in L, Carbon Steel, 2Facet, SnapOff Edge, 8Point (66-0909)
- ANDERSON POWER PRODUCTS Red Powerpole Kit, 1/0,180A (124273-001)
- VIKING NORSEMAN DRILL 29281 Type 280-D Reduced Shank Cobalt Drill Bit, 3/4" (29281)
- DRILLCO 3/4, Cobalt S&D Drill (1000C148)
- VIKING 1/16" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08010)
- NACHI Aqua EX Flat Bottom Long Shank - 10.1mm (0718416)
- DRILLCO 1", Cobalt S&D Drill (1000C164)
- DRILLCO 17/32, Cobalt S&D Drill (1000EC134)
- DRILLCO 47/64, Cobalt S&D Drill (1000EC147)
- Viking Norseman Drill Drill Bits