Shop All Rubber Boots
Viking
Men's Steel Miner Boots Black
Mfr # VW49-5
Zoro # G7321242
product price: $216.99
/pr
Free Shipping & Returns
$216.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Boot Style Knee
- Footwear Sole Pattern Lug
- Toe Type Steel
- Color Black
- Predominant Footwear Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VW49-5
- Zoro # G7321242
- Country of Origin Malaysia
- Category Rubber Boots
Dimensions
Size | 5 |
Boot Height | 14 in |
Details
Rubber Boot Style | Knee |
Item | Miner Boots |
Footwear Sole Pattern | Lug |
Toe Type | Steel |
Color | Black |
Predominant Footwear Color | Black |
Metatarsal Guard | Yes |
Style Number | VW49 |
Gender | Men's |
Midsole Material | NBR Rubber |
Outsole Material | NBR Rubber |
Upper Material | NBR Rubber, Cotton |
Standards | ASTM MT/75, CSA Class #1 Steel Toe/Plate, CSA Omega Shock Resistance |
Shank Material | Torsional Steel |
Shoe Style | Knee |
Description
Miner Boots, Shoe Style Knee, Toe Type Steel, Footwear Sole Pattern Lug, Size 5, Men's, Boot Height 14 in, Metatarsal Guard Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MECHANIX WEAR Coated Gloves, 11, PR (S1DC-05-011)
- SHOWA N-DEX, Single Use Gloves, 4 mil Palm, Nitrile, Powder-Free, L, 50 PK, Black (7700PFTL)
- APACHE MILLS Anti-Fatigue Mat, 3 ft. L x 7/8" Thick (3956407002X3)
- FALLTECH Davit System Kit, Aluminum/Steel, 8.25ft H (6050328R)
- VIKING The Viking Non-Safety Boots (VW29-10)
- VIKING Unisex Steel Rubber Boot Green/Black (VW8-3-9)
- VIKING Size 9 Unisex Steel Rubber Boot, Black/Yellow (VW42-9)
- VIKING Size 6 Unisex Steel Rubber Boot, Brown (VW22)
- VIKING Size 11 Unisex Steel Rubber Boot, Brown (VW22)
- VIKING Size 15 Unisex Steel Rubber Boot, Black/Yellow (VW49T-15)
- TINGLEY Profile Knee Boots, Brown, Size 9, Mens, 15" H, PR (51254)
- Viking Foot Protection