Shop All Shank Drill Bits
Viking
Letter Y Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK6
Mfr # 09180
Zoro # G4564017
product price: $75.89
/pk 6, $12.65/ea
Free Shipping & Returns
$75.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Material M42 Cobalt
- Drill Bit Size Y
- Shank Dia. 0.404
- Drill Bit Finish Bright
- Point Angle 135degree Split
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 09180
- Zoro # G4564017
- UPC # 50728091804
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Drill Bit Size | Y |
Shank Dia. | 0.404 |
Overall Length | 5.25 |
Drill Bit Dimension Type | Letter |
Details
Drill Bit Material | M42 Cobalt |
Drill Bit Finish | Bright |
Point Angle | 135degree Split |
Decimal Equivalent | 0.404 |
Type | 240-D |
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT DEWALT WOOD CHISL 1-1/2"" (DWHT16852)
- PROTO Ratcheting Box Wrench, 9-5/8 in. (JSBV2428)
- WESTWARD Snap Ring Pliers, 1 pcs. (33HD66)
- KLEIN TOOLS Electrician's Straight-Claw Hammer (807-18)
- VIKING 15/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08120)
- VIKING 7/32" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08110)
- VIKING 1/16" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08010)
- VIKING 11/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08080)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 3.15Mm (30012400)
- NACHI Aqua EX Flat Bottom Long Shank - 16.0mm (0718686)
- HARVEY TOOL Double Angle Shank Cutter-Tip Flat 0.1875" (3/16) Cutter DIAx0.1050" Wx0.3120" (5/16) Neck L Carbide (776612-C3)
- Viking Shank Drill Bits