Shop All Shank Drill Bits
Viking
Letter Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK6
Mfr # 09130
Zoro # G4562872
product price: $60.99
/pk 6, $10.17/ea
$60.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Dimension Type Letter
- Shank Dia. 0.358
- Drill Bit Finish Bright
- Drill Bit Size T
- Overall Length 4.875
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 09130
- Zoro # G4562872
- UPC # 50728091309
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Shank Dia. | 0.358 |
Drill Bit Size | T |
Overall Length | 4.875 |
Details
Drill Bit Finish | Bright |
Decimal Equivalent | 0.358 |
Point Angle | 135degree Split |
Drill Bit Material | M42 Cobalt |
Type | 240-D |
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN TAP PLUG 7/16""-20NF C (8140)
- PELICAN Black Protective Case, 32.58"L x 18.40"W x 11.02"D (016150-0041-110)
- DEWALT Impact Wrench, 3/4" (DWMT74271)
- PARLEC Milling Chuck, CAT50, Projection 4.13 In. (C50-12MC4)
- VIKING 15/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08120)
- VIKING 11/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08080)
- VIKING 7/32" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08110)
- VIKING 1/16" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08010)
- DRILLCO 49/64, Cobalt S&D Drill (1000EC149)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 0.60Mm (30002360)
- HOUGEN Adaptor-1/2-20 Triple Flat Shank (04943)
- Viking Shank Drill Bits