Shop All Shank Drill Bits
Viking
Letter R Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK6
Mfr # 09110
Zoro # G4564315
product price: $48.79
/pk 6, $8.13/ea
$48.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Finish Bright
- Decimal Equivalent 0.339
- Drill Bit Dimension Type Letter
- Overall Length 4.75
- Drill Bit Size R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 09110
- Zoro # G4564315
- UPC # 50728091101
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Drill Bit Dimension Type | Letter |
Overall Length | 4.75 |
Drill Bit Size | R |
Shank Dia. | 0.339 |
Details
Drill Bit Finish | Bright |
Decimal Equivalent | 0.339 |
Point Angle | 135degree Split |
Drill Bit Material | M42 Cobalt |
Type | 240-D |
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HANSON High Carbon Steel Machine Screw Plug Tap 10-24 NC (8028)
- MAYHEW SELECT Cold Chisel, 5/8 in. x 12 in., Steel (70210)
- WESTWARD Open End Wrench, 3/8 x 7/16 in., 15 Deg (1EYL3)
- MIGHTY MAXX Tin Snips Universal 8in (083-11241)
- VIKING 11/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08080)
- VIKING 1/16" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08010)
- VIKING 15/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08120)
- VIKING 7/32" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08110)
- DRILLCO 49/64, Cobalt S&D Drill (1000EC149)
- HARVEY TOOL Double Angle Shank Cutter-Tip Flat .1875" (3/16) Cutter DIAx.1050" Wx.7500" (3/4) Neck L Carbide (775112-C3)
- HOUGEN Adapter for 1/4 in. Shank Twist Drills (02608)
- Viking Shank Drill Bits