Shop All High Speed Jobber Drill Bits
Viking
Letter P Type 240 Black Jobber Drill 118° Pt. HSS, PK6
Mfr # 02560
Zoro # G4559643
$24.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.323
- Material Hi-Molybdenum
- Finish Black Oxide
- Overall Length 4.625
- Length of Cut 3.3125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 02560
- Zoro # G4559643
- UPC # 50728025601
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Shank Dia. | 0.323 |
Overall Length | 4.625 |
Length of Cut | 3.3125 |
Drill Bit Dimension Type | Letter |
Details
Decimal Equivalent | 0.323 |
Material | Hi-Molybdenum |
Finish | Black Oxide |
Description
• 118° point for general purpose drilling in mild steel, soft and nonferrous material
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Black oxide prevents chip building, galling and welding. Commonly used for low carbon, stainless and ferrous metals
•Spiral flutes with a higher flute angle to remove chips more easily
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Black oxide prevents chip building, galling and welding. Commonly used for low carbon, stainless and ferrous metals
•Spiral flutes with a higher flute angle to remove chips more easily
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTIN TOOLS SPROCKET & GEAR CROWFOOT 1/2 DR 1-7/16 12 PT BLACK (MTBLKSC46)
- LOGGERHEAD TOOLS BG6-01R-01 Bionic Grip Pliers 6 in. (2390953)
- AKRO-MILS Tote, Tote Caddy 13-7/8 x 18-3/8 x 9, Blue, Blue (09185BLUE)
- DRILL AMERICA m12x1.75 HSS Metric 4 Flute Taper Hand Tap, Tap Thread Size: m12 x 1.75 (DWTT12X1.75)
- VIKING 8.00mm-1.25mm Type 21-UB Spiral Pt. Plug Metric Gold Ultra Bor Tap, PK3 (60580)
- VIKING 1/8" Type 260 118° HSS Screw Machine Drill, PK12 (23910)
- VIKING 5/16"-18 Type 24-UB Straight Flute Plug Magnum Tap, PK3 (60851)
- VIKING Letter E Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (02450)
- VIKING 7/32" Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (05940)
- VIKING 1/16" Type 260 118° HSS Screw Machine Drill, PK12 (23870)
- DRILL AMERICA 1/4" HSS Black & Gold KFD Split Point Jobber Length Drill Bit (KFD1/4)
- Viking Drill Bits