Shop All Shank Drill Bits
Viking
Letter M Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK6
Mfr # 09060
Zoro # G4565383
product price: $35.89
/pk 6, $5.98/ea
$35.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Point Angle 135degree Split
- Drill Bit Size M
- Overall Length 4.375
- Decimal Equivalent 0.295
- Shank Dia. 0.295
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 09060
- Zoro # G4565383
- UPC # 50728090609
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Drill Bit Size | M |
Overall Length | 4.375 |
Shank Dia. | 0.295 |
Drill Bit Dimension Type | Letter |
Details
Point Angle | 135degree Split |
Decimal Equivalent | 0.295 |
Drill Bit Material | M42 Cobalt |
Drill Bit Finish | Bright |
Type | 240-D |
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIKS Collet Set, DA100, 1/16 in., 8 pcs. (01610-8S)
- CLEVELAND 4-Flute HSS Center Cutting Square Single End MIll Cleveland HG-4C-TN TiN 7/16x3/8x1x2-11/16 (C33203)
- DRILL AMERICA 11/64" Cobalt Jobber Length Drill Bit, Number of Flutes: 2 (DWDCO11/64)
- CRESCENT WISS SNIPS STRT PTRN 12.28"" (A9N)
- VIKING 7/32" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08110)
- VIKING 11/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08080)
- VIKING 1/16" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08010)
- VIKING 15/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08120)
- M.A. FORD Twister Gp 5X Drill Straight Shank, 3.15Mm (30012400)
- DRILLCO 61/64, Cobalt S&D Drill (1000EC161)
- DRILLCO 1-11/32, Cobalt S&D Drill (1000EC222)
- Viking Shank Drill Bits