Shop All High Speed Jobber Drill Bits
Viking
Letter L Type 260 118° HSS Screw Machine Drill, PK12
Mfr # 23710
Zoro # G4558024
product price: $34.75
/pk 12, $2.90/ea
$34.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Decimal Equivalent 0.29
- Material HSS
- Finish Bright
- Overall Length 2.75
- Length of Cut 1.5625
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 23710
- Zoro # G4558024
- UPC # 50728237103
- Country of Origin United States
- Category High Speed Jobber Drill Bits
Dimensions
Shank Dia. | 0.29 |
Overall Length | 2.75 |
Length of Cut | 1.5625 |
Drill Bit Dimension Type | Letter |
Details
Decimal Equivalent | 0.29 |
Material | HSS |
Finish | Bright |
Description
• 118° point for general purpose drilling in mild steel, soft and nonferrous material
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Bright finish - Black Oxide Flutes
•Screw machine length - general purpose
• High speed steel provides good wear resistance, can be used in general purpose applications for ferrous and nonferrous materials
•Bright finish - Black Oxide Flutes
•Screw machine length - general purpose
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KANTEK LCD Monitor Magnifier 17” (MAG17L)
- NUPLA Hammer Dead Blow24Oz Org (10275)
- EXCEL BLADES #17 Small Chisel Blades, 15 Pack Dispenser, 15PK (23017IND)
- CRESCENT LUFKIN RULE OPEN REEL 1/2""X100' (L1706N)
- VIKING 1/8" Type 260 118° HSS Screw Machine Drill, PK12 (23910)
- VIKING 9/16" Type 240 Black Jobber Drill 118° Pt. HSS (01350)
- VIKING 7/64" Type 250-UB 135° Split Pt. Magnum Sup Mech Drill, PK12 (86950)
- VIKING 5/16" Type 260 118° HSS Screw Machine Drill, PK6 (24030)
- VIKING 0" to 1/4" Type 727 T-Handle Tap Wrench (50307)
- VIKING #73 Type 240 Black Jobber Drill 118° Pt. HSS, PK12 (02160)
- DRILL AMERICA #3 HSS Black Oxide Jobber Length Drill Bit, Number of Flutes: 2 (DWDN3)
- Viking Drill Bits