Shop All Shank Drill Bits
Viking
Letter D Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12
Mfr # 08970
Zoro # G4561953
product price: $55.59
/pk 12, $4.63/ea
$55.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 4
- Point Angle 135degree Split
- Shank Dia. 0.246
- Drill Bit Dimension Type Letter
- Decimal Equivalent 0.246
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 08970
- Zoro # G4561953
- UPC # 50728089702
- Country of Origin United States
- Category Shank Drill Bits
Dimensions
Overall Length | 4 |
Shank Dia. | 0.246 |
Drill Bit Dimension Type | Letter |
Drill Bit Size | D |
Details
Point Angle | 135degree Split |
Decimal Equivalent | 0.246 |
Drill Bit Material | M42 Cobalt |
Drill Bit Finish | Bright |
Type | 240-D |
Description
• 135° split point for accurate centering and fast penetration
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
• Precision ground point, flutes, body, clearance and drill diameter for ultimate accuracy and performance
•M-42 Cobalt contains 8% cobalt
•NAS 907J Cobalt Jobber Length
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 1 1/2In x4In Daredevil Spade Bit (DSBS1021B)
- CLE-LINE Spiral Point Tap, Plug, 3 (C00801)
- MILWAUKEE TOOL Hammer Drill Bit, SDS Max, 1/2x13 In (48-20-3902)
- HAKKO/CHP Fine Point Tweezer, Strong Flat Tip, 120mm (00-SA)
- VIKING 1/16" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08010)
- VIKING 15/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08120)
- VIKING 7/32" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08110)
- VIKING 11/64" Type 240-D 135° Split Pt. Cobalt Jobber Gold Drill, PK12 (08080)
- DRILLCO 1-5/32, Cobalt S&D Drill (1000EC210)
- DRILLCO 17/32, Cobalt S&D Drill (1000EC134)
- DRILLCO 39/64, Cobalt S&D Drill (1000EC139)
- Viking Drill Bits