Shop All Work Jackets & Coats
Viking
Ladies Trizone Jacket, Red, S
Mfr # 880R-S
Zoro # G7336703
product price: $140.99
/ea
Free Shipping & Returns
$140.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size S
- Material Polyester/PU shell
- Closure Type Zipper, Hook-and-Loop
- Lining Material Fleece
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 880R-S
- Zoro # G7336703
- UPC # 00060405990764
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | S |
Fits Chest Size | 34" to 36" |
Details
Item | Jacket |
Color | Red |
Material | Polyester/PU shell |
Closure Type | Zipper, Hook-and-Loop |
Lining Material | Fleece |
Insulated | Yes |
Water-Resistant | Yes |
Description
Ladies Trizone Jacket,Red,S
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Self-Laminating Vinyl Wrap Around Labels Bulk for A6200 Printer 0.75in x 1in (BA62-15-427)
- ZORO SELECT Disposable Eyewash Cup, White, PK6 (71069)
- CONDOR Respirator Bag, FullFace, 8-1/4x10x4-1/8In (25F569)
- JJ KELLER Handbook, FMCSR Regulations, English (103)
- VIKING Jacket, Moss Green, PVC Lite, L (3125J-L)
- VIKING Tempest II Jacket, Black/Navy, L (838CN-L)
- VIKING Tempest Trizone Jacket, Navy Blue, 5XL (858JN-XXXXXL)
- VIKING Tempest II Jacket, Black/Navy, XL (838CN-XL)
- VIKING Windigo Ladies Jacket, Black, M (920BK-M)
- VIKING Tempest II Jacket, Black/Royal, Blue, S (838CB-S)
- VIKING Jacket, Insulated, Navy, XL (850N-XL)
- Viking Work Jackets & Coats