Shop All Work Jackets & Coats
Viking
Ladies Trizone Jacket, Black, XL
Mfr # 880BK-XL
Zoro # G7336493
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Material Polyester/PU shell
- Closure Type Zipper, Hook-and-Loop
- Lining Material Fleece
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # 880BK-XL
- Zoro # G7336493
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | Xl |
Fits Chest Size | 46" |
Details
Item | Jacket |
Color | Black |
Material | Polyester/PU shell |
Closure Type | Zipper, Hook-and-Loop |
Lining Material | Fleece |
Insulated | Yes |
Water-Resistant | Yes |
Description
Ladies Trizone Jacket,Black,XL
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOWARD LEIGHT Earplug Dispenser Antimicrobial, PK 400 (HL400-MXM-30-AM)
- PIP Knit Gloves, M, Seamless Knit, PR, PK12 (34-600)
- BRADY Number Label, 4, 2-1/4in.Hx7/8in.W, Vinyl (1534-4)
- STRANCO Die Cut Letter Label, O, 10 Cards, PK10 (DBV-5-O-10)
- VIKING Tempest Trizone Jacket, Black, M (858JB-M)
- VIKING Tempest II Jacket, Black/Charcoal Gray, XL (838GC-XL)
- VIKING Tempest II Jacket, Black/Navy, M (838CN-M)
- VIKING Windigo Ladies Jacket, Black, M (920BK-M)
- VIKING Windigo Jacket, Black, XL (910BK-XL)
- VIKING Black Viking Thor Prof Surveyor Jacket size 2XL (406BK-XXL)
- TOUGH DUCK Abraham Hydro Parka, WJ181-BLACK-M (WJ181)
- Viking Workwear and Protective Clothing