Shop All Work Jackets & Coats
Viking
Ladies Trizone Jacket, Black, M
Mfr # 880BK-M
Zoro # G7336502
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size M
- Material Polyester/PU shell
- Closure Type Zipper, Hook-and-Loop
- Lining Material Fleece
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 880BK-M
- Zoro # G7336502
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | M |
Fits Chest Size | 38" to 40" |
Details
Item | Jacket |
Color | Black |
Material | Polyester/PU shell |
Closure Type | Zipper, Hook-and-Loop |
Lining Material | Fleece |
Insulated | Yes |
Water-Resistant | Yes |
Description
Ladies Trizone Jacket,Black,M
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN English White For Sale Sign 20 in. H X 24 in. W, 6PK (840054)
- 5.11 Womens Taclite Pro Pant, Black, 30-32", 12 (64360)
- HAWS Drench Hose Eye/Face Wash, Wall Mount (8905)
- HELLY HANSEN Rain Bibs, PVC/Polyester, Orange, 2XL (70529_290-2XL)
- VIKING Jacket, Insulated, Navy, XL (850N-XL)
- VIKING Jacket, Insulated, Navy, M (850N-M)
- VIKING Tempest Trizone Jacket, Black, XL (858JB-XL)
- VIKING Tempest II Jacket, Black/Navy, M (838CN-M)
- VIKING Windigo Ladies Jacket, Hydro Blue, L (920HB-L)
- VIKING Tempest II Jacket, Black/Red, M (838CR-M)
- RED KAP Mens Navy Zip-Out Team Jkt JT36NV RG 3XL (JT36NV RG 3XL)
- Viking Work Jackets & Coats