Shop All Work Jackets & Coats
Viking
Ladies Trizone Jacket, Black, L
Mfr # 880BK-L
Zoro # G7336539
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size L
- Material Polyester/PU shell
- Closure Type Zipper, Hook-and-Loop
- Lining Material Fleece
- Insulated Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 880BK-L
- Zoro # G7336539
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | L |
Fits Chest Size | 42" to 44" |
Details
Item | Jacket |
Color | Black |
Material | Polyester/PU shell |
Closure Type | Zipper, Hook-and-Loop |
Lining Material | Fleece |
Insulated | Yes |
Water-Resistant | Yes |
Description
Ladies Trizone Jacket,Black,L
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Terminal Holder, Black, Nylon, 50mm (30XT50)
- LYLE Caution Sign, 7 in H, 10 in W, Reflective Sheeting, Vertical Rectangle, U4-1405-RD_10X7 (U4-1405-RD_10X7)
- MCR SAFETY Safety Glasses, Clear Anti-Fog ; Anti-Scratch (CL410AF)
- RED KAP Mns Ls Cotton Coverall-Gray (CC18GY RG 38)
- VIKING Jacket, Moss Green, PVC Lite, S (3125J-S)
- VIKING Tempest II Jacket, Black/Navy, M (838CN-M)
- VIKING Tempest Trizone Jacket, Navy Blue, L (858JN-L)
- VIKING Tempest Trizone Jacket, Blue/Black, L (858JBB-L)
- VIKING Black Viking Thor Prof Surveyor Jacket size S (406BK-S)
- VIKING Tempest II Jacket, Black/Red, XL (838CR-XL)
- REFRIGIWEAR Cooler Wear Vest Navy XLg (0599RNAVXLG)
- Viking Work Jackets & Coats