Shop All Work Jackets & Coats
Viking
Ladies Jacket, Black, L
Mfr # EV202BK-L
Zoro # G7337683
Free Shipping & Returns
$97.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Twined Polyester
- Closure Type Front Zipper and Hookand-Loop Closure
- Type Waterproof
- Fits Chest Size 42" to 44"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Viking
- MFR # EV202BK-L
- Zoro # G7337683
- UPC # 00772438118809
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | L |
Fits Chest Size | 42" to 44" |
Details
Item | Jacket |
Color | Black |
Material | Twined Polyester |
Closure Type | Front Zipper and Hookand-Loop Closure |
Type | Waterproof |
Lining Material | Mesh |
Style | Waterproof |
Water-Resistant | Yes |
Description
Ladies Jacket,Black,L
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NMC Caution Watch Out For Fork Truck Operating In Area Sign, C638AB (C638AB)
- JUSTRITE Sure-Grip EX Flammable Safety Cabinet, 45 gal., Yellow (894500)
- BRADY Banding Tape, Green, 2 In. W, 90 ft. L (55263)
- PIP Economy Grade Split Cowhide Leather Palm Glove, Fabric Back, Gunn Cut, Wing Thumb, S, 12 Pairs (558L)
- VIKING Tempest II Jacket, Black/Charcoal Gray, M (838GC-M)
- VIKING Windigo Ladies Jacket, Black, M (920BK-M)
- VIKING Windigo Jacket, Charcoal/Light Gray, XXL (910CG-XXL)
- VIKING Jacket, Moss Green, PVC Lite, L (3125J-L)
- VIKING Windigo Ladies Jacket, Hydro Blue, M (920HB-M)
- VIKING Windigo Ladies Jacket, Hydro Blue, L (920HB-L)
- TOUGH DUCK Woodsman Duck Vest Olive, XL (WV081)
- Viking Workwear and Protective Clothing