Shop All Rain Jackets
Viking
Journeyman Jacket, 420D, Yellow, 4XL
Mfr # 3300J-XXXXL
Zoro # G7333212
product price: $78.29
/ea
Free Shipping & Returns
$78.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 4Xl
- Color Hi-Viz Yellow
- Material Nylon with PVC
- Closure Type Adjustable Cuffs With Hook-And-Loop, Zipper
- Type Journeyman
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # 3300J-XXXXL
- Zoro # G7333212
- Country of Origin China
- Category Rain Jackets
Dimensions
Size | 4Xl |
Details
Item | Jacket |
Color | Hi-Viz Yellow |
Material | Nylon with PVC |
Closure Type | Adjustable Cuffs With Hook-And-Loop, Zipper |
Type | Journeyman |
Lining Material | Mesh |
Water-Resistant | Yes |
Description
Journeyman Jacket,420D,Yellow,4XL
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOODYEAR Goodyear "Linear" Rubber Stair Treads - 9.75" x 29.75" (6 Pack) (10-104-020-6pk)
- NMC Explosives 1.1 1 Dot Placard Sign, Pk100, Material: Unrippable Vinyl (DL130UV100)
- PIP Antistatic Gloves, L, 9" L, PK12 (40-6410/L)
- SALISBURY Replacement Lens, ATPV 40 cal/sq cm (LFH40FSA-PP)
- VIKING BT Element Jacket, Solid, Dusk, XL (240D-XL)
- VIKING Open Road 150D Jkt w/Hood-Ylw (2910JY-XXL)
- VIKING Viking Journeyman PVC Jacket Yellow (5110J-XL)
- VIKING Viking Journeyman PVC Hood Jacket Yel (5125J-XXL)
- VIKING Viking BristolBay H/D Jkt Grn (7125J-L)
- VIKING Viking Journeyman 420D Jacket Green (3305J-S)
- NEESE Outerwear Economy Series 48" Rain Coat-Yel-M (10165-31-1-YEL-M)
- Viking Rain Jackets