Shop All Jobber Length Drill Bits
Viking
Jobber Length Drill Bit
Mfr # VI 92430
Zoro # G4147197
product price: $29.45
/pk 6, $4.91/ea
Sold in multiples of 6 for $176.70
$176.70
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drill Bit Grouping Drill Bit
- Drill Bit Size #25
- Measurement System Wire
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # VI 92430
- Zoro # G4147197
- UPC # 050728924300
- Country of Origin United States
- Category Jobber Length Drill Bits
Dimensions
Drill Bit Size | #25 |
Details
Drill Bit Grouping | Drill Bit |
Item | 1/16th Left Hand Spiral Jobber Drill |
Measurement System | Wire |
Description
1/16th Left Hand Spiral Jobber Drill, Drill Bit Size #25, Wire, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1 Inch Combination Wrench (18266)
- WALTER SURFACE TECHNOLOGIES 3/16" 135 Deg. Jobber Length Drill Bit (01A512)
- CHICAGO-LATROBE 13PC 118° General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS 1mm-7mmx.5mm (57729)
- WILTON C-Clamp, 1-1/4", Iron, Light Duty, 550 lb. (H566N)
- VIKING 27/64" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK6 (40591)
- VIKING 7-3/8" HSS Jobber Length Drill Bit (VI 22360)
- VIKING 8.00mm Type 643-D 135° Split Pt. M42 Cobalt NAS 907J Jobber Drill, PK5 (34250)
- VIKING 7-1/8" HSS Jobber Length Drill Bit (VI 22280)
- WESTWARD 21/64" HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFE2)
- CHICAGO-LATROBE 118° Left-Hand Helix Jobber Length Drill Chicago-Latrobe 150L Bright HSS LHS/LHC #26 (44496)
- WESTWARD #52 HSS Black Oxide 135 Deg. Jobber Length Drill Bit (2UFN7)
- Viking Drill Bits