Shop All Work Jackets & Coats
Viking
Jacket, Red/Black, XXL
Mfr # EV400BR-XXL
Zoro # G7338027
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 2XL
- Material Polyester/PU
- Closure Type hook-and-loop, zipper
- Fits Chest Size 48" to 50"
- Type Waterproof
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # EV400BR-XXL
- Zoro # G7338027
- UPC # 00060405999156
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | 2XL |
Fits Chest Size | 48" to 50" |
Details
Item | Jacket |
Color | Red/Black |
Material | Polyester/PU |
Closure Type | hook-and-loop, zipper |
Type | Waterproof |
Lining Material | Mesh |
Style | Waterproof |
Water-Resistant | Yes |
Description
Jacket,Red/Black,XXL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HEAT HOLDERS Knit Cap, Acrylic, Black, Universal (MHHRT910BLK)
- CONDOR Large Class 1 High Visibility Vest, Orange (1YAD5)
- SALISBURY Arc Flash Clothing Kits (SKCA8RG4X-WB)
- LYLE Emergency Exit Sign, English, 14" W, 10" H, Vinyl (U7-1089-RD_14X10)
- VIKING Tempest II Jacket, Black/Navy, L (838CN-L)
- VIKING Tempest II Jacket, Black/Charcoal Gray, M (838GC-M)
- VIKING Tempest Trizone Jacket, Navy Blue, 5XL (858JN-XXXXXL)
- VIKING Windigo Jacket, Black, XL (910BK-XL)
- VIKING Tempest II Jacket, Black/Royal, Blue, XL (838CB-XL)
- VIKING Tempest Trizone Jacket, Navy Blue, XXL (858JN-XXL)
- 5.11 Black Big Horn Jacket size XL (48026)
- Viking Workwear and Protective Clothing