Shop All Work Jackets & Coats
Viking
Jacket, Red/Black, XL
Mfr # EV400BR-XL
Zoro # G7338009
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Xl
- Material Polyester/PU
- Closure Type hook-and-loop, zipper
- Fits Chest Size 46"
- Lining Material Mesh
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Viking
- MFR # EV400BR-XL
- Zoro # G7338009
- UPC # 00060405999149
- Country of Origin China
- Category Work Jackets & Coats
Dimensions
Size | Xl |
Fits Chest Size | 46" |
Details
Item | Jacket |
Color | Red/Black |
Material | Polyester/PU |
Closure Type | hook-and-loop, zipper |
Lining Material | Mesh |
Type | Waterproof |
Style | Waterproof |
Water-Resistant | Yes |
Description
Jacket,Red/Black,XL
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KONG USA Descender, 8 Classic, Aluminum, Black (80503N400KK)
- DICKIES 34" x 30" White Painter's Pants Cotton Men's Relaxed Fit (1953-34X30)
- CONDOR Absorbent Boom, Light Blue/Wht, 32 gal, PK4 (35ZR65)
- SUGAR RIVER Sugar River by Gemplers Waterproof Breathable Packable Rain Pants (6561-Navy -M)
- VIKING Tempest II Jacket, Black/Red, XL (838CR-XL)
- VIKING Black Viking Thor Prof Surveyor Jacket size M (406BK-M)
- VIKING Windigo Jacket, Waterproof, Black, L (910BK-L)
- VIKING Tempest Trizone Jacket, Blue/Black, XL (858JBB-XL)
- VIKING Tempest II Jacket, Black/Navy, XL (838CN-XL)
- VIKING Tempest II Jacket, Black/Red, XXL (838CR-XXL)
- TOUGH DUCK Duck Chore Jacket Brown, 3XL (WJ312)
- Viking Workwear and Protective Clothing